This item is Discontinued.

This item is Discontinued.
Bookshelf with Reading Nook and Storage Bench - 6 Cubbies, 2 Top Shelves, Gray Cushion (Discontinued)
Specifications
Product Information
- MFR #
- QI004152.BK
- Zoro #
- G004185380
- UPC #
- 651355033481
- Country of Origin
- China
Dimensions
- Depth
- 11
- Height
- 24
- Width
- 44
- Length
- 11
Details
- Color
- Black
- Weight
- 44.65
- Material
- Particle Board
Description
Upgrade your child’s room or playroom with the Basicwise Black Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook. This modern bookshelf combines style and function, offering eight sturdy shelves six cubbies and two top shelves for organized book storage, toys, and more. The built-in gray cushioned seat creates a cozy reading nook, perfect for kids to sit, read, and relax. Crafted from heavy-duty engineered wood with a sleek black painted finish, this kids' bookshelf is durable, easy to clean, and fits seamlessly in bedrooms, living rooms, offices, or study rooms. Its compact, rectangular design 44" W x 11" D x 24" H saves floor space while providing ample storage and a dedicated spot for reading. Designed for children’s room furniture, the organizer encourages independence and tidiness, making it ideal for playroom storage or study room furniture. Easy assembly with included hardware and instructions. To clean, simply remove the cushion and wipe the surface. Give your child a special place to read, play, and keep their treasures organized with this multi-purpose, heavy duty, black bookshelf and reading nook-perfect for any modern home.
- Reading Nook & Bench: Create a cozy reading corner with a soft gray cushioned seat-perfect for story time, play, or relaxing in any room or playroom.
- Ample Storage & Organization: Features six spacious cubbies and two top shelves to neatly store books, toys, and more-ideal for keeping your child's space tidy and organized.
- Child-Friendly & Safe Design: Sturdy construction with smooth edges and a comfortable, removable cushion ensures safety and easy cleaning for busy families.
- Modern Look for Any Room: Sleek black finish and minimalist style blend seamlessly with kids' furniture in bedrooms, playrooms, or living areas.
- Easy Assembly & Maintenance: Simple to assemble with included instructions; cushion removes for quick cleaning and wood wipes clean with a damp cloth.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.