This item is Discontinued.

This item is Discontinued.
Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, PK 2 (Discontinued)
Mfr #
QI003329BP
Zoro #
G504185590
UPC # 651355224674
Country of Origin China
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003329BP
- Zoro #
- G504185590
- UPC #
- 651355224674
- Country of Origin
- China
Dimensions
- Length
- 8
- Width
- 7.5
- Height
- 3
- Depth
- 8
Details
- Color
- Multicolor
- Material
- Plastic
- Weight
- 0.28
Description
Store your eggs safely while preserving their freshness with the Basicwise plastic egg holder. The clear plastic allows you to view its contents without opening the container. The egg carton features an innovative design that offers superior protection against breakage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.