This item is Discontinued.

This item is Discontinued.
Clear Salad Spinner, Vegetable Washer and Dryer with Bowl (Discontinued)
Mfr #
QI003327
Zoro #
G004185656
UPC # 651355233270
Country of Origin China
Category Cooking Utensils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003327
- Zoro #
- G004185656
- UPC #
- 651355233270
- Country of Origin
- China
Dimensions
- Utensil Width
- 9.5
- Length
- 9
- Depth
- 9
- Height
- 6.75
Details
- Material
- Plastic
- Color
- Clear
- Weight
- 0.77
Description
This salad spinner will dry your lettuce and other vegetables fast and easy. Ideal to use it on lettuce, spinach, cabbage, fruits and more. It is simple to use, just spin the handle and your herbs or lettuce dry. Ergonomic handle design provides you with effortless spinning. Strainer basket is designed specifically to remove all the water and provide you with clean and healthy vegetables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.