Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004018.WT.M
- Zoro #
- G304177191
- UPC #
- 651355240186
- Country of Origin
- China
Dimensions
- Length
- 47.25
- Width
- 20
- Height
- 47.25
- Depth
- 47.25
Details
- Color
- white
- Material
- Particle Board
- Weight Capacity
- 55.75
Description
This compact desk helps you minimize distraction in a low-traffic area and focus more on your work. Not only this desk has a large work surface, but it also offers plenty of storage space to keep any room organized. The 6 storage cubbies provide plenty of space to store books ,binders or supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
