This item is Discontinued.

This item is Discontinued.
Cup Rack Under Shelf, Kitchen Utensil Drying hooks (Discontinued)
Mfr #
QI003809
Zoro #
G304185530
UPC # 651355238091
Country of Origin China
Category Kitchen Rack Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003809
- Zoro #
- G304185530
- UPC #
- 651355238091
- Country of Origin
- China
Dimensions
- Length
- 11.25
- Height
- 3
- Depth
- 11.25
- Width
- 7.5
Details
- Color
- White
- Weight
- 0.5
- Material
- iron
Description
This iron rack brings convenience and practical function to your kitchen décor collection that creates more space. composed out of durable iron, use this rack to store or dry your cups, utensils, or dish cloths. can also be used to hang jewelry, keys, and other small household items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.