This item is Discontinued.

This item is Discontinued.
Family Size Toothbrush and Toothpaste Holder with 3 Cups (Discontinued)
Mfr #
QI003326
Zoro #
G804185832
UPC # 651355233263
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003326
- Zoro #
- G804185832
- UPC #
- 651355233263
- Country of Origin
- China
Dimensions
- Length (In.)
- 6.25
- Depth
- 6.25
- Height
- 4.25
- Width
- 10
Details
- Color
- White
- Material
- Plastic
- Weight Capacity
- 0.8
Description
This toothbrush holder keeps your bathroom counter clean and tidy. Designed to fit your family necessities yet constructed to the perfect size for saving space for your bathroom countertop. a perfect, eye-catching addition to any family bathroom. This family size toothbrush holder will make way less clutter around the sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.