Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003992.CR
- Zoro #
- G404106084
- UPC #
- 651355239920
- Country of Origin
- China
Dimensions
- Width
- 47
- Length
- 23.5
- Height
- 29
- Depth
- 23.5
Details
- Color
- Cherry
- Material
- Particle Board
- Weight Capacity
- 32
Description
Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Additionally includes two side storage shelves to keep office supplies handy. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
