This item is Discontinued.

This item is Discontinued.
Large Round Bamboo Serving Tray, 16 Dia Breakfast Tray (Discontinued)
Mfr #
QI003247
Zoro #
G703674710
UPC # 651355032477
Country of Origin China
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003247
- Zoro #
- G703674710
- UPC #
- 651355032477
- Country of Origin
- China
Dimensions
- Height
- 1
- Depth
- 15.75
- Length
- 15.75
- Width
- 15.75
Details
- Color
- Black
- Material
- Bamboo
- Weight
- 1.88
Description
The Large Round Bamboo Serving Tray is perfect for serving breakfast, lunch or dinner. With its natural finish and neat design, it can also serve as an elegant decorative tray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.