This item is Discontinued.

This item is Discontinued.
Modern Wooden Chest with 4+2 Drawers, Natural and Black (Discontinued)
Mfr #
QI003650
Zoro #
G504177311
UPC # 651355236509
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003650
- Zoro #
- G504177311
- UPC #
- 651355236509
- Country of Origin
- China
Dimensions
- Depth
- 13.5
- Height
- 36
- Width
- 23.5
- Length
- 13.5
Details
- Weight Capacity
- 66
- Color
- Brown
- Material
- MDF
Description
​Combine modern style and practical function with this 6 drawer chest. Durable wood composition makes this chest sturdy to use for storage and display. Designed with plenty of drawer storage space and top surface area, this chest allows to to store and display room items at hands reach. Practical and decorative furniture starts with this wooden 6 drawer chest..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.