This item is Discontinued.

This item is Discontinued.
Modern Wooden Toy Storage Bookshelf 4 Cube Organizer Square Bookcase, White (Discontinued)
Mfr #
QI004416.WT
Zoro #
G204965805
UPC # 651355044166
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004416.WT
- Zoro #
- G204965805
- UPC #
- 651355044166
- Country of Origin
- China
Dimensions
- Depth
- 13.5
- Height
- 27.5
- Width
- 27.5
- Length
- 13.5
Details
- Color
- White
- Material
- MDF
Description
This multifunctional free standing storage cabinet offers reliable storage space. It creates a simple and modern appearance. This 4 cubic organizer is perfect to keep your storage organized. Use this organizer in playroom, bedroom, and living room to display and organize decor, books, toys, collectibles and other household items. The 4 open shelves can be used to display your decor. Your organization starts with this storage cabinet.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.