This item is Discontinued.

This item is Discontinued.
Self Draining Dishrack (Discontinued)
Mfr #
QI003312
Zoro #
G504185521
UPC # 651355033122
Country of Origin China
Category Sink Racks & Trays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003312
- Zoro #
- G504185521
- UPC #
- 651355033122
- Country of Origin
- China
Dimensions
- Length
- 8
- Depth
- 8
- Width
- 15.25
- Height
- 0.75
Details
- Material
- Plastic
- Weight
- 0.5
- Color
- Black
Description
Efficiently dry wine glasses and delicate items with the Basicwise Self Draining Dish Drying Mat. The Dishrack's unique design maximizes aeration and elevates items, keeping them clean and sanitary, while draining water to the sink. Its slim shape is space efficient and conveniently fits alongside the sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.