This item is Discontinued.

This item is Discontinued.
Stackable Juice and Water Beverage Dispenser, 2.5 Gallon (Discontinued)
Mfr #
QI003268
Zoro #
G604177167
UPC # 651355032682
Country of Origin China
Category Coffee & Hot Beverage Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003268
- Zoro #
- G604177167
- UPC #
- 651355032682
- Country of Origin
- China
Dimensions
- Width
- 8
- Length
- 8
- Height
- 16.75
- Depth
- 8
Details
- Material
- Plastic
- Color
- Clear
- Weight
- 2
Description
Hosting a party? From sweet tea and freshly-squeezed lemonade to fruit punch and ice water, this Stackable Juice and Water Beverage Dispenser will allow you to effortlessly serve refreshments. Multiple dispensers can be easily stacked for more drink choices. The dispenser holds 2.5 gallons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.