This item is Discontinued.

This item is Discontinued.
Toy storage box large Yellow (Discontinued)
Mfr #
QI003221L.Y
Zoro #
G704102786
UPC # 651355224889
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003221L.Y
- Zoro #
- G704102786
- UPC #
- 651355224889
- Country of Origin
- China
Dimensions
- Width
- 22
- Length
- 14.5
- Height
- 12
- Depth
- 14.5
Details
- Weight Capacity
- 3
- Material
- Plastic
- Color
- Yellow
Description
Stackable Toy Storage Box with Wheels is a great storage solution for any kids' bedroom or playroom. Handles and wheels allow you to easily move the toy box from room to room and a grooved lid allows multiple boxes to be stacked securely. Its playful colors will add cheer to your playroom and invite your kids to play.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.