This item is Discontinued.

This item is Discontinued.
Wall Mount Wood Cabinet with Adjustable Shelf and Double Doors, Medicine Organizer White (Discontinued)
Mfr #
QI004507.WT
Zoro #
G610083506
UPC # 651355045071
Country of Origin China
Category Bathroom Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004507.WT
- Zoro #
- G610083506
- UPC #
- 651355045071
- Country of Origin
- China
Dimensions
- Width (In.)
- 23.75"
- Height (In.)
- 23.5"
- Depth (In.)
- 12"
Details
- Body Material
- PB wood
Description
The unique and simplistic design of the Wall-Mount Bathroom Cabinet Shelf with Doors brings a wonderful addition to your home decor. This beautiful and compact bathroom cabinet has the perfect sizing with external dimensions of 23.75 width by 12 depth and 23.5 height and internal dimensions of 22.5 width by 10.5 depth and 22.5 height. The inner spacing of the over-the-toilet storage shelf is divided into a single shelf to help you organize your things inside. The bathroom wall cabinet is made with PB or particle board wood which allows the storage cabinet to be very sturdy and durable. The exterior of the PB wood is covered with protective materials that keep the wood from getting damaged. The simplistic design of the bathroom cabinet can also be used in various rooms around your home. You can easily use this heavy-duty wall cabinet for your kitchen, laundry room, garage, office, study room, and more. The flawless design helps the storage cabinet to fit into any interior setup easily and blend in. You can easily store various items like cereal, cookies, plates, cups, clothes, tools, and more to minimalize your living space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.