This item is Discontinued.

This item is Discontinued.
Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, Black (Discontinued)
Mfr #
QI004609.BK
Zoro #
G110083563
UPC # 651355039957
Country of Origin China
Category Bathroom Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004609.BK
- Zoro #
- G110083563
- UPC #
- 651355039957
- Country of Origin
- China
Dimensions
- Width (In.)
- 1919"
- Height (In.)
- 28.75"
- Depth (In.)
- 5.5"
Details
- Body Material
- MDF
Description
This multifunctional wall mount storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. This wooden medicine cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, dining room, or kitchen. Features an adjustable shelf to easily customemize the space to fit your needs and keep essential organized. The integrated towel bar provides a convenient spot to hang and dry towels, ensuring they are always within reach. This is also known as a wall mount bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.