Wall Mounted Folding Desk with Drawer and Two Shelves - Fold Down Floating Desk, Black

  • Mfr # QI004024.BK

  • Zoro # G504185118


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Material
MDF Wood
Height
7
Weight Capacity
16.27
Width
33
Length
23.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004024.BK
Zoro #
G504185118
UPC #
651355231573
Country of Origin
China

Dimensions

Height
7
Width
33
Length
23.5
Depth
23.5

Details

Color
Black
Material
MDF Wood
Weight Capacity
16.27

Description

Maximize your workspace with the Basicwise Black Heart Shaped Wall Mounted Office Table. This modern, space-saving corner desk is perfect for small spaces in bedrooms, living rooms, offices, or study rooms. Its unique heart-shaped, L-shaped design fits neatly into corners, making it an ideal writing desk, computer desk, or office table for home offices and study rooms. The spacious tabletop offers ample room for your laptop or writing materials, while two open shelves and a single drawer provide convenient storage for books, supplies, and personal items. A built-in cup holder adds extra functionality. Mount this wall-mounted desk at any height for your comfort-great for sitting or standing setups. Crafted from durable wood with a sleek black painted finish, it complements any décor. The portable desk is easy to assemble, with all hardware and instructions included. Customers appreciate how this corner desk transforms unused spaces into organized, productive workstations. Please note: Careful assembly is recommended for best results. The desk does not include built-in wire management. For stability, use the included hardware. Upgrade your home office or study room with this stylish, functional, and budget-friendly black desk-perfect for small spaces and easy assembly.


  • Space-Saving Corner Design: Maximize your room with this wall-mounted, heart-shaped desk-perfect for small spaces, apartments, or home offices.
  • Ample Storage & Organization: Features two open side shelves and a central drawer to keep essentials, books, and stationery neatly organized.
  • Sturdy & Versatile Workspace: Durable construction supports laptops, writing, or display items; ideal as a computer desk, floating shelf, or vanity.
  • Customizable Mounting Height: Install at any height for ergonomic comfort-hardware and clear instructions included for easy setup.
  • Modern Black Finish: Sleek, minimalist look complements any décor in your office, bedroom, living room, or study.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.