Specifications
Product Information
- MFR #
- QI004024.BN
- Zoro #
- G204185166
- UPC #
- 651355231566
- Country of Origin
- China
Dimensions
- Depth
- 23.5
- Height
- 7
- Length
- 23.5
- Width
- 33
Details
- Color
- Brown
- Material
- MDF Wood
- Weight Capacity
- 16.27
Description
Maximize your space with the Basicwise Brown Heart Shaped Wall Mounted Office Table. This modern, wall mounted desk features a unique heart-shaped, L-shaped design that fits perfectly in any corner, making it ideal for small rooms, apartments, or home offices. The compact desk measures 33" W x 23.5" D x 7" H and is crafted from sturdy painted wood for lasting durability. Stay organized with two open side shelves and a single drawer-perfect for storing office supplies, books, or personal items. The spacious tabletop easily accommodates your laptop or writing materials, keeping your workspace clutter-free. Mount the desk at any height for ergonomic comfort, and enjoy easy assembly with all tools and instructions included. The stylish brown finish and elegant heart-shaped design blend seamlessly with modern décor, making this writing desk a versatile addition to your office, bedroom, living room, or study room. Ideal for use as a computer desk, writing desk, or compact office table, it offers a space-saving solution without sacrificing style or functionality. Upgrade your workspace with this charming and practical wall mounted desk from Basicwise-perfect for creating an organized, inspiring environment in any room.
- Space-Saving Corner Design: Maximize your room with this wall mounted, heart-shaped desk-perfect for small spaces, apartments, or home offices.
- Ample Storage & Organization: Features two open side shelves and a central drawer to keep your laptop, books, and essentials neatly organized.
- Customizable Mounting Height: Easily mount the desk at your preferred height for ergonomic comfort, whether for work, study, or as a floating vanity.
- Modern & Versatile Style: Sleek, minimalist design in a matte black finish complements any décor-ideal for office, bedroom, living room, or playroom.
- Easy Assembly & Secure Installation: Includes all parts, clear instructions, and mounting hardware for a straightforward setup and sturdy wall attachment.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
