Specifications
Product Information
- MFR #
- QI004024.WT
- Zoro #
- G704106098
- UPC #
- 651355240247
- Country of Origin
- China
Dimensions
- Width
- 33
- Length
- 23.5
- Height
- 7
- Depth
- 23.5
Details
- Color
- White
- Material
- MDF Wood
- Weight Capacity
- 16.27
Description
Maximize your workspace with the Basicwise White Heart Shaped Wall Mounted Office Table. This modern, compact office table is designed for small spaces, making it perfect as a bedroom desk, home office desk, or study room desk. The unique heart-shaped, L-shaped corner desk fits neatly into any corner, saving floor space while providing a generous tabletop for your laptop or writing needs. Stay organized with two open side shelves and a single drawer for storing office supplies, books, or personal items. The included cup holder adds convenience, and the wall-mounted design allows you to install the desk at any height for ergonomic comfort. Crafted from durable engineered wood with a smooth white painted finish, this writing desk is easy to clean-just wipe with a dry cloth. All assembly tools and instructions are included for easy setup. The modern style and clean lines blend seamlessly with any décor, while the space-saving desk design makes it ideal for apartments, dorms, or any small space. Desk dimensions: 33" W x 23.5" D x 7" H. Please note: The desk is heavy and requires careful installation; professional help is recommended for added security. No built-in wire management hole-consider cable organizers for a tidy setup. Upgrade your room with this stylish, functional, and space-saving heart shaped desk from Basicwise.
- Space-Saving Floating Corner Desk: Maximize your room with this wall mounted heart-shaped desk-perfect for small spaces, apartments, or as a floating corner desk in your office, bedroom, or laundry room.
- Ample Storage & Organization: Features two open side shelves and a central drawer to keep essentials organized, plus a spacious tabletop for your laptop, writing, or crafts.
- Customizable Wall Mount Design: Mount this foldable wall-mounted desk at any height for ergonomic comfort ideal as a wall desk fold down for small spaces or a floating desk for computer work.
- Modern & Versatile Style: Clean white finish and minimalist design blend seamlessly with any décor, making it a stylish addition to your home office, playroom, or as a wall mounted folding table in the laundry room.
- Easy Assembly & Installation: All parts, high-quality hardware, and clear instructions included for quick, secure setup-enjoy a sturdy, reliable workspace right out of the box.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
