This item is Discontinued.

This item is Discontinued.
White Bamboo Tray with Three Tricolor Bowls, in Natural, Black, and White (Discontinued)
Mfr #
QI003246.4
Zoro #
G104102638
UPC # 651355032460
Country of Origin China
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003246.4
- Zoro #
- G104102638
- UPC #
- 651355032460
- Country of Origin
- China
Dimensions
- Depth
- 5
- Height
- 1
- Width
- 14.5
- Length
- 5
Details
- Color
- Multi-Colored
- Material
- Bamboo
- Weight
- 0.97
Description
The Bamboo Tray with Three Tricolor Bowls presents a modern take on the classic bamboo bowl. The three different colored bowls create a striking display when lined up against the white tray. Tray measures 13 W x 5 D x 1 H; Bowls measure 2.3 H x 4.75 Dia.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.