This item is Discontinued.

This item is Discontinued.
White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (Discontinued)
Mfr #
QI004022.WT
Zoro #
G404966121
UPC # 651355240223
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004022.WT
- Zoro #
- G404966121
- UPC #
- 651355240223
- Country of Origin
- China
Dimensions
- Depth
- 8.75
- Height
- 65
- Width
- 25
- Length
- 8.75
Details
- Color
- White
- Material
- MDF
Description
Keep bathroom essentials organized at hands reach when stored in this tall modern bathroom cabinet. The interior offers closed storage cabinet with an open shelf for different preferred levels. This cabinet holds bathroom essentials accessible inside and a clean contemporary exterior for bathroom decoration. Your bathroom's organization starts with this toilet cabinet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.