This item is Discontinued.

This item is Discontinued.
Wire Metal Free Standing Toilet Roll Storage Holder with Rod (Discontinued)
Mfr #
QI003496
Zoro #
G104102751
UPC # 651355234963
Country of Origin China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003496
- Zoro #
- G104102751
- UPC #
- 651355234963
- Country of Origin
- China
Dimensions
- Depth
- 6.75
- Width
- 7.75
- Height
- 23.75
- Length
- 6.75
Details
- Color
- Chrome
- Material
- Metal
- Weight
- 1.94
Description
This metal tissue roll and storage holder brings convenience and practical function to your bath's decor collection that creates more storage and more space. Composed out of durable wired metal, this holder offers a sturdy exterior to store magazines or books. As a bonus, this holder provides metal rod to keep tissue rolls on the top while storing extra tissue rolls in the holders' interior. This is where convenience and practical function come together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.