Shop BASIKS
See all product information
Create Account
Y Strainer, PVC, 1/2", FKM, Threaded, 1/2" Pipe, Threaded, PVC, 150 PSI
Mfr # YS53-050VT-PV
Zoro # G7894761
product price:Â
$
42.85
/ea
Key Features
Pipe Size
1/2"
Connection Type
Threaded
Housing Material
PVC
Max. Pressure
150 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS53-050VT-PV
- Zoro #
- G7894761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Y Strainer,PVC,1/2",FKM,Threaded
- Connection Type
- Threaded
- Housing Material
- PVC
- Max. Pressure
- 150 PSI
Description
Y Strainer,PVC,1/2 In.,FKM,Threaded