Shop BASIKS
See all product information
Create Account
Y Strainer, PVC, 3/4", EPDM, Threaded, 3/4" Pipe, Threaded, PVC, 150 PSI
Mfr # YS53-075EPT-PV
Zoro # G7894813
product price:Â
$
41.15
/ea
Key Features
Pipe Size
3/4"
Connection Type
Threaded
Housing Material
PVC
Max. Pressure
150 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS53-075EPT-PV
- Zoro #
- G7894813
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Y Strainer,PVC,3/4",EPDM,Threaded
- Connection Type
- Threaded
- Housing Material
- PVC
- Max. Pressure
- 150 PSI
Description
Y Strainer,PVC,3/4 In.,EPDM,Threaded