Shop BASIKS
See all product information
Create Account
Y Strainer, PVC, 3/4", FKM, Threaded, 3/4" Pipe, Threaded, PVC, 150 PSI
Mfr # YS53-075VT-PV
Zoro # G7894859
product price:Â
$
47.99
/ea
Key Features
Pipe Size
3/4"
Connection Type
Threaded
Housing Material
PVC
Max. Pressure
150 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS53-075VT-PV
- Zoro #
- G7894859
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Y Strainer,PVC,3/4",FKM,Threaded
- Connection Type
- Threaded
- Housing Material
- PVC
- Max. Pressure
- 150 PSI
Description
Y Strainer,PVC,3/4 In.,FKM,Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.