This item is Discontinued.
This item is Discontinued.
Combination Gas Valve 1/2" 120V (Discontinued)
Mfr #
G92CAC-5
Zoro #
G7453807
UPC # 00013263589625
Country of Origin United States
Category Gas Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G92CAC-5
- Zoro #
- G7453807
- UPC #
- 00013263589625
- Country of Origin
- United States
- Item
- Combination Gas Vlv 1/2" 120V
Description
Combination Gas Vlv 1/2 In. 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.