Valve 3/8" Safety Pilot Valve 180 Cfh, Natural Gas, Pilot, 1" WC, Automatic Pilot
- Mfr # H15AR-3
- Zoro # G7695550
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Natural Gas
Ignition Type
Pilot
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Automatic Pilot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H15AR-3
- Zoro #
- G7695550
- UPC #
- 00013263573389
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Gas Type
- Natural Gas
- Ignition Type
- Pilot
- Valve Type
- Automatic Pilot
- Ambient Temp. Range
- -30 Degrees to 175 Degrees F
- Item
- Valve 3/8" Safety Pilot Valve 180 Cfh
- Pressure Setting Range
- 1" WC
- Standards
- ANSI Z21.20, CAN1-6.4, ANSI Z21.21, CSA 6.5, ANSI Z21.78, CSA 6.20, AS 4620, EN 125, UL Standard 372
- Max. Inlet Pressure
- 1/2 psi
Description
Valve 3/8 In.Safety Pilot Valve 180 Cfh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.