Shop BASSETT
Create Account
37ST3 MiniStock Spun Wheel 13 x 7 in. 4 x 4.5 in. Black 3 in. Back Spacing Wheel
- Mfr # BAS37ST3
- Zoro # G116346792
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAS37ST3
- Zoro #
- G116346792
- UPC #
- -
- Country of Origin
- China
Description
The 13" Bassett Legends and Mini stock series wheels use the Inertia Advantage five spoke center design and a high quality spun form shell The brake cooling holes feature almost 9 square inches more area while the weight placement in the center helps the wheel rotate faster Features Light weight and low runout (under 030") thanks to spun form wheel shells produced in house Reinforced torque ring and forged coining on center increases durability The 5 8" valve stem hole is located behind the center to avoid clipping Larger brake cooling holes reduce brake temperature and prevent fading during long feature races Specifications Color Black Bolt Circle 4 x 4 5 in Back Spacing 3"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.