Shop BASSETT
Create Account
58S53 Spun Wheel - 15 x 8 in. - 5 x 5 in. - Black - 3 in. Back Spacing - 17 lbs
- Mfr # BAS58S53
- Zoro # G204007734
product price:Â
$
173.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAS58S53
- Zoro #
- G204007734
- UPC #
- 191215034161
- Country of Origin
- China
Description
Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.
The classic Bassett Racing Wheel D-Hole center design is combined with our 14" and 15" diameter lightweight spun form rim shells in a variety of widths from 7" to 14" wide. Bassett produces the strongest, lightest and truest steel wheel shells on the market using its two in-house CNC metal spinning lathes.
Features- Lightweight and low runout (under . 030") thanks to spun-form wheel shells produced in-house
- Reinforced torque ring and forged coining on center increases durability
- The 5/8" valve stem hole is located behind the center to avoid clipping
- Spun Wheel
- Size: 15 x 8 in.
- Color: Black
- Capacity: 17 lbs
- Back Spacing: 3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.