D58DF4 15 x 8 in. to 5 x 4.5 in. DOT Street Legal Wheel, 4 in. Back Spacing, Black - 24 lbs
- Mfr # BASD58DF4
- Zoro # G215766439
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASD58DF4
- Zoro #
- G215766439
- UPC #
- 740078871439
- Country of Origin
- China
Description
If you're an IMCA hobby stock or street stock racer Bassett's collection of DOT-approved racing wheels are for you. They feature the same quality construction and high strength of our Cup/Busch/Truck certified wheel. Bassett DOT wheels are also the lightest on the market. Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -High quality construction and durability -Impressive designs to add to the decor -Variety of styles for every type of accessory -15 x 8 in. to 5 x 4.5 in. DOT Street Legal Wheel Specifications - Color: Black - Size: 15 x 8 in. to 5 x 4.5 in. - Weight: 24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.