This item is Discontinued.

This item is Discontinued.
Bassett Mirror T2618-131EC Belgian Luxe Hitchcock Square Cocktail Table - Smoked Barnwood; 34 x 19 x 34 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2618-131EC
- Zoro #
- G603687759
- UPC #
- -
- Country of Origin
- China
Description
Bassett Mirror has fine art, decorative lamps and dining accessories. Our portfolios include living room tables, accent furniture, dining sets and mirrored furniture collections. We design lifestyle products which are modern, unique and match your taste and style. We have the best collection which helps you to choose the right product to enhance your living space.
Specifications- Finish: Smoked Barnwood
- Collection: Belgian Luxe
- Design: Hitchcock
- Shape: Square
- Dimension: 34" H x 19" W x 34" L
- Weight: 82 lbs