Shop BATES

Men's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 10-1/2 EW

  • Mfr # E03160
  • Zoro # G304205962

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Footwear Width
EW
Toe Type
Plain
Height
6 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03160
Zoro #
G304205962
UPC #
194917995259
Country of Origin
Bangladesh
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Chemical Resisting Sole
No
Footwear Style
Military/Tactical Boot
CSA Footwear Standard
Not Specified
Shineable Toe
Yes
Style Number
E03160
Last Number or Name
3160
Manufacturers Suggested Sole Slip Rating
Not Rated
Oil Resisting Sole
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug, Multi Directional Lug
Waterproof
No
Predominant Footwear Color
Black
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Midsole Material
EVA
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Insulated
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Insulation Type
None
Waterproof Type
None
Static Dissipative
No
Conductive
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Outsole Technology
Rubber
Closure
Lace Up
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Heel Definition
Flat Heel
Construction
Stitched
Footwear Shank
Yes
Midsole Technology
Energy Returning
Footwear Construction
Stitched
Maximum Heat Rating
Not Rated
Includes Shank
Yes
Wide Toe Cap
No
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Resists
Oils, Slips
Chain Saw Cut-Resistant
No
Toe Shape
Round
Insole System
Polyurethane
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Military and Tactical Application
Tactical
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
For Outdoor Traction
Yes
Slip Resistant
Yes
Upper Material
Leather
Footwear Construction Type
Strobel
Closure Type
Lace Up
Insole Material
Polyurethane
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03160, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.