Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Composite Toe, Side Zipper, Black, EW

  • Mfr # E03164
  • Zoro # G804206018

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03164
Zoro #
G804206018
UPC #
194917993101
Country of Origin
United States

Dimensions

Size
10-1/2
Footwear Width
EW
Height
6 in
Heel Height
1/2 in
Width
EW
Boot Height
6 in
Shaft Height
6 in
Fits Chest Size
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining

Details

Item
Military/Tactical Boot
Toe Type
Composite
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Waterproof
No
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Style Number
E03164
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Last Number or Name
3164
Insulated
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413-18, ASTM F2913
Non Metallic Upper
Yes
Shank Material
Nylon
Midsole Material
EVA
Shineable Toe
Yes
Footwear Sole Pattern
Lug, Multi Directional Lug
Footwear Style
Military/Tactical Boot
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Upper Material Description
Full-Grain Leather
Static Dissipative
No
Removable Insole
Yes
Conductive
No
Insulation Type
None
Footwear Shank Type
Nylon
Waterproof Type
None
Chain Saw Cut Resistant
No
All-Leather Upper
Yes
Wide Toe Cap
No
Resists
Oils, Slips
Toe Cap Material
Composite
Slip Resistant
Yes
Maximum Heat Rating
Not Rated
Closure
Side Zipper
Closure Type
Zipper
For Outdoor Traction
Yes
Outsole Technology
Rubber
Oil-Resisting Sole
Yes
Footwear Construction Type
Strobel
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Insole System
Polyurethane
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Upper Material
Leather
Midsole Technology
Energy Returning
Insole Material
Polyurethane
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Footwear Construction
Stitched
Upper Color
Black
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75)
Construction
Stitched
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Military and Tactical Application
Tactical
Front Closure
Zipper

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03164, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.