Military/Tactical Boot, All Leather Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 10-1/2 EW
- Mfr # E03180
- Zoro # G904177072
product price:Â
$
119.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E03180
- Zoro #
- G904177072
- UPC #
- 194917995396
- Country of Origin
- Bangladesh
Dimensions
- Size
- 10 1/2
- Footwear Width
- EW
- Height
- 8 in
- Heel Height
- 1/2 in
- Shaft Height
- 8 in
- Width
- EW
- Boot Height
- 8 in
- Fits Chest Size
- Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
- Bottle Size
- 10-1/2
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 10-1/2, EW, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number E03180, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.