Shop BATES

Military/Tactical Boot, All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 5-1/2 M

  • Mfr # E03560
  • Zoro # G104205995

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03560
Zoro #
G104205995
UPC #
194917855034
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
All Leather
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insulated
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Midsole Material
EVA
Waterproof
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Style Number
E03560
Puncture Resistant Insole
No
Shank Material
Nylon
Footwear Sole Pattern
Lug, Multi Directional Lug
Footwear Style
Military/Tactical Boot
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Last Number or Name
3560
Shineable Toe
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Upper Material Description
Full-Grain Leather
Removable Insole
Yes
Footwear Shank Type
Nylon
Insulation Type
None
Waterproof Type
None
Chain Saw Cut Resistant
No
Conductive
No
Static Dissipative
No
Insole Material
Polyurethane
Construction
Stitched
Maximum Heat Rating
Not Rated
Upper Color
Black
Midsole Technology
Energy Returning
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
Includes Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Insole System
Polyurethane
Includes Metatarsal Guard
No
Footwear Construction Type
Strobel
ASTM Standards Met
Electrical Hazard (EH)
Upper Material
Leather
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
Footwear Construction
Stitched
Footwear Shank
Yes
Outsole Technology
Rubber
Metal Chip-Resisting Sole
No
Military and Tactical Application
Tactical
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Wide Toe Cap
No
Closure
Lace Up
Slip Resistant
Yes
For Outdoor Traction
Yes
All-Leather Upper
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Closure Type
Lace Up
Resists
Oils, Slips
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 5-1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03560, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.