Shop BATES

Women's All Leather Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 9-1/2 M

  • Mfr # E03560
  • Zoro # G004206030

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03560
Zoro #
G004206030
UPC #
194917855119
Country of Origin
United States
Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Women's
Upper Boot Material
All Leather
Outsole Material
Rubber
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Style Number
E03560
Footwear Style
Military/Tactical Boot
Footwear Sole Pattern
Lug, Multi Directional Lug
Liner Material
Mesh, Nylon
Last Number or Name
3560
Shineable Toe
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Not Rated
ASTM Footwear Class
F2413-18 M I/75 C/75 EH
Midsole Material
EVA
Waterproof
No
CSA Footwear Standard
Not Specified
Insulated
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Removable Insole
Yes
Upper Material Description
Full-Grain Leather
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Insulation Type
None
Waterproof Type
None
Static Dissipative
No
Conductive
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Footwear Shank
Yes
Puncture-Resistant Sole
No
Upper Material
Leather
Closure
Lace Up
Footwear Construction Type
Strobel
Outsole Technology
Rubber
Footwear Construction
Stitched
Upper Color
Black
Wide Toe Cap
No
Midsole Technology
Energy Returning
Slip Resistant
Yes
Resists
Oils, Slips
Metal Chip-Resisting Sole
No
Military and Tactical Application
Tactical
Construction
Stitched
Heel Definition
Flat Heel
Features
Built to Last With Toe and Heel Outsole Stitch, Lightweight and Strong Performance Denier Polyester, Moisture Wicking Lining
For Outdoor Traction
Yes
Includes Shank
Yes
Insole Material
Polyurethane
Insole System
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Closure Type
Lace Up
Toe Shape
Round
SATRA Rating- Forefoot Slip on Quarry Tile
(Oily/Wet) 0.8
SATRA Rating- Heel Slip on Quarry Tile
(Oily/Wet) 0.8
Front Closure
Lace Up

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E03560, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.