This item is Discontinued.

Bates Boots, Womens, 10-1/2EW, Lace, Black, PR E00742

This item is Discontinued.

Bates

Boots, Womens, 10-1/2EW, Lace, Black, PR (Discontinued)

Mfr # E00742
Zoro # G5846075
UPC # 046118272908
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00742
Zoro #
G5846075
UPC #
046118272908
Country of Origin
United States

Dimensions

Size
10.5
Footwear Width
EW
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Conductive
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU
Removable Insole
Yes
Shineable Toe
Yes
Footwear Closure Type
Lace Up
Item
Boots
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Polyurethane with Attached Heel
Footwear Shank Type
Fiberglass
Oil Resisting Sole
No
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Style Number
E00742
Shank Material
steel
Wide Toe Cap
No
Predominant Footwear Color
Black
Liner Material
Cambrelle
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 10-1/2, EW, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00742, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.