This item is Discontinued.
This item is Discontinued.
Men's Tactical Boots, 10 M, 6 in Height, Coyote (Discontinued)
Mfr #
E07013 10.0M
Zoro #
G5941658
UPC # 883799831778
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E07013 10.0M
- Zoro #
- G5941658
- UPC #
- 883799831778
- Country of Origin
- China
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1/2 in
- Footwear Size
- 10
- Shaft Height
- 6 in
- Width
- M
- Boot Height
- 6 in
Description
Tactical Boots, Footwear Style Military/Tactical Boot, 10, M, Men's, Coyote, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Coyote, Style Number E07013, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.