This item is Discontinued.

Bates Boots, Mens, 10D, Lace, Black, PR E00112

This item is Discontinued.

Bates

Boots, Mens, 10D, Lace, Black, PR (Discontinued)

Mfr # E00112
Zoro # G5850311
UPC # 046118196990
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00112
Zoro #
G5850311
UPC #
046118196990
Country of Origin
United States
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Style Number
E00112
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Durashocks
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Shank Material
steel
Item
Boots
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Footwear Sole Pattern
Lug
Max. Heat Rating
Not Rated
Midsole Material
TPU
Non Metallic Upper
Yes
Shineable Toe
Yes
Liner Material
Cambrelle
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Leather
Metatarsal Guard
No
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 10, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00112, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.