This item is Discontinued.

Bates Boots, Womens, 10EW, Lace, Black, PR E00752

This item is Discontinued.

Bates

Boots, Womens, 10EW, Lace, Black, PR (Discontinued)

Mfr # E00752
Zoro # G5855717
UPC # 046118288794
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00752
Zoro #
G5855717
UPC #
046118288794
Country of Origin
United States
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Oil Resisting Sole
No
Predominant Footwear Color
Black
Style Number
E00752
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Conductive
No
Liner Material
Cambrelle
Wide Toe Cap
No
Item
Boots
Midsole Material
TPU
Static Dissipative
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Fiberglass
Outsole Material
Polyurethane with Attached Heel
Shineable Toe
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Shank Material
steel
Removable Insole
Yes
Metatarsal Guard
No
Upper Material
Leather
Resists
Skid, Oil

Description

Boots, Footwear Style Military/Tactical, 10, EW, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.