This item is Discontinued.

Bates Boots, Womens, 10M, Lace, Black, PR E00742

This item is Discontinued.

Bates

Boots, Womens, 10M, Lace, Black, PR (Discontinued)

Mfr # E00742
Zoro # G5845944
UPC # 046118445692
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00742
Zoro #
G5845944
UPC #
046118445692
Country of Origin
United States

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Chain Saw Cut Resistant
No
Midsole Material
TPU
Outsole Material
Polyurethane with Attached Heel
Removable Insole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Shank Material
steel
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Boots
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Cambrelle
Non-Marking Sole
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Shineable Toe
Yes
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Style Number
E00742
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 10, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00742, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.