This item is Discontinued.

Bates Boots, Womens, 10N, Lace, Brown, PR E00782

This item is Discontinued.

Bates

Boots, Womens, 10N, Lace, Brown, PR (Discontinued)

Mfr # E00782
Zoro # G5856295
UPC # 098771657493
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00782
Zoro #
G5856295
UPC #
098771657493
Country of Origin
United States

Dimensions

Size
10
Footwear Width
N
Heel Height
Less Than 1/2 in

Details

Color
Brown
Material
Upper: Durable Leather; Lining: Moisture Wicking; Midsole: TPU; Outsole: Polyurethane with Attached Heel; Shank: Fiberglass; Insert: Removable Cushioned
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Item
Boots
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Cambrelle
Predominant Footwear Color
Brown
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shineable Toe
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Style Number
E00782
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Conductive
No
Shank Material
Fiberglass
Electrical Hazard Rated
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Static Dissipative
No
Footwear Shank Type
Fiberglass
Non-Marking Sole
Yes
Outsole Material
Polyurethane with Attached Heel
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Upper Material
Leather

Description

Boots, Footwear Style Military/Tactical, 10, N, Women's, Brown, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Brown, Style Number E00782, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.