This item is Discontinued.

Bates Boots, Mens, 10W, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 10W, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5859104
UPC # 098772463581
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5859104
UPC #
098772463581
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Electrical Hazard Rated
No
Midsole Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Item
Boots
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
E03600
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Static Dissipative
No
Predominant Footwear Color
Green
Outsole Material
Vibram Rubber Alpine
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Liner Material
Gore-Tex / 200gr Thinsulate
Oil Resisting Sole
No
Shineable Toe
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 10, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.