This item is Discontinued.

Bates Boots, Mens, 11-1/2D, Lace, Black, PR E00111

This item is Discontinued.

Bates

Boots, Mens, 11-1/2D, Lace, Black, PR (Discontinued)

Mfr # E00111
Zoro # G5844666
UPC # 046118670520
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00111
Zoro #
G5844666
UPC #
046118670520
Country of Origin
United States

Dimensions

Size
11.5
Footwear Width
D
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Shineable Toe
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Shank Material
steel
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
Yes
Outsole Material
Durashock Polyurethane
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Leather/Mesh
Style Number
E00111
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Midsole Material
TPU
Footwear Sole Pattern
Lug
Item
Boots
Liner Material
Cambrelle
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 11-1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00111, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.