This item is Discontinued.

Bates Boots, Mens, 12EW, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 12EW, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G4948167
UPC # 098771545479
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G4948167
UPC #
098771545479
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shineable Toe
Yes
Footwear Sole Pattern
Lug
Shank Material
nylon
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Wide Toe Cap
No
Chemical Resisting Sole
No
Static Dissipative
No
Conductive
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Item
Boots
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Non-Marking Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Midsole Material
TPU
Oil Resisting Sole
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Style Number
E02066
Metal Chip Resisting Sole
No
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 12, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.