This item is Discontinued.

Bates Boots, Womens, 12M, Lace, Black, PR E00752

This item is Discontinued.

Bates

Boots, Womens, 12M, Lace, Black, PR (Discontinued)

Mfr # E00752
Zoro # G5855507
UPC # 046118453833
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00752
Zoro #
G5855507
UPC #
046118453833
Country of Origin
United States
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Oil Resisting Sole
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Shank Material
steel
Style Number
E00752
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Liner Material
Cambrelle
Shineable Toe
Yes
Outsole Material
Polyurethane with Attached Heel
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Item
Boots
Manufacturers Suggested Sole Slip Rating
Best
Resists
Skid, Oil
Upper Material
Leather
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 12, M, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.