This item is Discontinued.

Bates Boots, Womens, 12N, Lace, Black, PR E00752

This item is Discontinued.

Bates

Boots, Womens, 12N, Lace, Black, PR (Discontinued)

Mfr # E00752
Zoro # G5855622
UPC # 046118475743
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00752
Zoro #
G5855622
UPC #
046118475743
Country of Origin
United States
Color
Black
Gender
Women's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Boots
Wide Toe Cap
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Outsole Material
Polyurethane with Attached Heel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shineable Toe
Yes
Metal Chip Resisting Sole
No
Liner Material
Cambrelle
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E00752
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Conductive
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Midsole Material
TPU
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material
Leather
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 12, N, Women's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00752, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.