This item is Discontinued.

Bates Boots, Mens, 13M, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 13M, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G5848132
UPC # 098771545684
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G5848132
UPC #
098771545684
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Upper Boot Material
Leather/Mesh
Midsole Material
TPU
Item
Boots
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Shank Type
Fiberglass
Shineable Toe
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Shank Material
nylon
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh
Completely Non Metallic
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
E02066
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 13, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.