This item is Discontinued.

Bates Boots, Mens, 14EW, Lace, Black, PR E02066

This item is Discontinued.

Bates

Boots, Mens, 14EW, Lace, Black, PR (Discontinued)

Mfr # E02066
Zoro # G5848193
UPC # 098771545561
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02066
Zoro #
G5848193
UPC #
098771545561
Country of Origin
China
Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Midsole Material
TPU
Puncture Resistant Insole
No
Style Number
E02066
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Shank Type
Fiberglass
Upper Boot Material
Leather/Mesh
Liner Material
Mesh
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Shank Material
nylon
Shineable Toe
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Oil Resisting Sole
No
Non-Marking Sole
Yes
Removable Insole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Item
Boots
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Conductive
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 14, EW, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number E02066, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.