This item is Discontinued.

Bates Boots, Mens, 14W, Lace, Sage, PR E03600

This item is Discontinued.

Bates

Boots, Mens, 14W, Lace, Sage, PR (Discontinued)

Mfr # E03600
Zoro # G5854344
UPC # 098772463642
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600
Zoro #
G5854344
UPC #
098772463642
Country of Origin
United States
Color
Sage Green
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
Yes
Waterproof
Yes
Closure Type
Lace
Midsole Material
TPU
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Electrical Hazard Rated
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Item
Boots
Manufacturers Suggested Sole Slip Rating
Best
Shineable Toe
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Predominant Footwear Color
Green
Style Number
E03600
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Outsole Material
Vibram Rubber Alpine
Upper Boot Material
Leather/Mesh
Footwear Shank Type
Fiberglass
Liner Material
Gore-Tex / 200gr Thinsulate
Max. Heat Rating
Not Rated
Static Dissipative
No
Metatarsal Guard
No
Upper Material
Superfabric / Gore-Tex
Resists
Slip

Description

Boots, Footwear Style Military/Tactical, 14, W, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage, Style Number E03600, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.