This item is Discontinued.

Bates Boots, Mens, 6D, Lace, Black, PR E00111

This item is Discontinued.

Bates

Boots, Mens, 6D, Lace, Black, PR (Discontinued)

Mfr # E00111
Zoro # G5844553
UPC # 046118670414
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E00111
Zoro #
G5844553
UPC #
046118670414
Country of Origin
United States

Dimensions

Size
6
Footwear Width
D
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Liner Material
Cambrelle
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Lug
Style Number
E00111
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Conductive
No
Outsole Material
Durashock Polyurethane
Chemical Resisting Sole
No
Midsole Material
TPU
Wide Toe Cap
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
steel
Footwear Shank Type
Fiberglass
Item
Boots
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Metatarsal Guard
No

Description

Boots, Footwear Style Military/Tactical, 6, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00111, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.